- Dimensions: 300mm x 130mm x 120mm x 165mm (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GE 300ES Spherical Plain Bearing, Metric
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14,749.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 143 mm |
| Width | 143 mm |
| Depth | 143 mm |
| Height | 120 mm |
| Weight | 175 lbs |
| Outside Dimension (D) | 430Mm |
| Ball Diameter (dk) | 375Mm |
| Bore (D) | 300Mm in |
| Static Load | 19100 N |
| Width (C) | 120Mm |
| Width (B) | 165Mm |
Product Details
| Dynamic Load (kN) | 3800 |
| Series | GE Series |
| Common Interchanges | MB300-9L, 300FS430, GE300DO, GE300ES, SA1-300B |
| Manufacturers Part Number | GE 300ES |
| Max Angle of Misalignment | 7 |
| Brand | Bearings Limited |