- Dimensions: 6mm x 14mm x 4mm x 6mm (Wi)
- Sliding Surface: PTFE Lined Steel Outer on Chrome Plated Ball
- Maintenance Free - Low Friction
GE 6C Spherical Plain Bearing, Metric, Maintenance Free
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15.4 mm |
| Width | 15.4 mm |
| Depth | 15.4 mm |
| Height | 4 mm |
| Weight | 0 lbs |
| Outside Dimension (D) | 14Mm |
| Ball Diameter (dk) | 10Mm |
| Bore (D) | 6Mm in |
| Static Load | 17 N |
| Width (C) | 4Mm |
| Width (B) | 6Mm |
Product Details
| Dynamic Load (kN) | 3.4 |
| Series | GE Series |
| Common Interchanges | SAR1-6, GE6-D, GE6UK, GE6EC |
| Manufacturers Part Number | GE 6C |
| Max Angle of Misalignment | 13 |
| Brand | Bearings Limited |