- Dimensions: 280mm x 400mm x 120mm x 155mm (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GE 280ES 2RS Spherical Plain Bearing, Metric, Sealed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13,249.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 440 mm |
| Width | 440 mm |
| Depth | 440 mm |
| Height | 120 mm |
| Weight | 141.1 lbs |
| Outside Dimension (D) | 400Mm |
| Ball Diameter (dk) | 350Mm |
| Bore (D) | 280Mm in |
| Static Load | 17850 N |
| Width (C) | 120Mm |
| Width (B) | 155Mm |
Product Details
| Dynamic Load (kN) | 3570 |
| Series | GE Series |
| Common Interchanges | MB280-9LSS, 280FS400TT, GE280DO-2RS, GE280-2RS, SA1-280BSS |
| Manufacturers Part Number | GE 280ES 2RS |
| Max Angle of Misalignment | 6 |
| Brand | Bearings Limited |