Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3790793

MPN #: 41GD20FH-Y

US Cargo Control Gear-Driving Reverse-Action Ratchet Strap with Flat Hook, 4" x 20', Yellow

Product Description
4" x 20' Flat Hook Ergo Ratchet Straps: Load securement just got a whole lot safer and easier with our cutting-edge 4" x 20' reverse-action ratchet strap. Unlike traditional ratchets, this innovative strap tightens when you pull down, significantly reducing the effort required to achieve a secure hold.

An additional gear in the ratchet's construction allows you to pull the ratchet handle down using your arms and body weight, eliminating the need to strain your back, neck, and shoulders by pushing up. This reduces the risk of injuries, promotes better posture, and ensures stable footing, particularly crucial in adverse weather conditions such as icy or snowy environments.

Reverse-Action Ratchet Strap:
  • Provides more gear clicks when the handle is in motion for superior tension control
  • You can achieve nearly twice the tension on the strap with equal or less effort (tested in-house against a standard ratchet)
  • Convenient side knob lets you spin the mandrel to eliminate strap slack, streamlining webbing take-up and release
  • Ratchet straps are a staple in the transportation industry - the polyester straps are rugged yet soft to protect your cargo, and the ratcheting mechanism makes it simple to achieve a tight, secure hold. The 4" polyester webbing offers superior strength with very little give and, unlike cam straps, ratchets don't rely solely on operator strength, so you can add the perfect amount of tension to the strap


PRICE
$71.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 ft
Width4 in
Weight12.1 lbs
Ultimate Load Strength Weight Capacity16200 lbs
Working Load Weight Limit5400 lbs

Product Details

TypeRatchet Strap
MaterialPolyester Webbing
Package Quantity1
ColorYellow
Manufacturers Part Number41GD20FH-Y
BrandUS Cargo Control
End FittingFlat Hook