US Cargo Control Gear-Driving Reverse-Action Ratchet Strap with Flat Hooks, 2" x 30', Yellow
Write a Review
|
Questions & Answers (0)
Product Description
This 2" x 30' Flat Hook Ergo Ratchet Straps transforms load securement with its innovative reverse-action design. Instead of pushing up to tighten, you pull down - using your arms and body weight for effortless tensioning that's significantly easier on your back, neck, and shoulders. An additional gear in the ratchet mechanism delivers powerful, controlled clamping force without the strain of traditional ratchets. The flat hook end provides a wide contact area that distributes force evenly when connecting to rub rails or trailer edges. Built for operators who value both safety and efficiency on every haul.
PRICE
$31.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft |
| Width | 2 in |
| Weight | 6 lbs |
| Ultimate Load Strength Weight Capacity | 10000 lbs |
| Working Load Weight Limit | 3333 lbs |
Product Details
| Type | Gear Driving Ratchets |
| Material | Polyester Webbing |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 21GD30FH-Y |
| Brand | US Cargo Control |
| End Fitting | Flat Hook |