Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3790789

MPN #: 8520CE-RED

US Cargo Control Ratchet Strap with 18" Chain Extensions, 4'' x 20', Red

Product Description
4" x 20' Red Heavy Duty Tie Down Strap with Chain Extension: Ratchet straps are a staple in the transportation industry - the polyester straps are rugged yet soft to protect your cargo, and the ratcheting mechanism makes it simple to achieve a tight, secure hold. The 4" polyester webbing offers superior strength with very little give and, unlike cam straps, ratchets don't rely solely on operator strength, so you can add the perfect amount of tension to the strap.

HD Ratchet Strap Features:
  • Industrial-Grade Webbing: Webbing is thicker than most competitors, with more picks per inch.
  • Superior Abrasion-Resistance: Heat-sealed ends provide better resistance to abrasion, tearing, and cutting.
  • Heavy-Duty 3/8" Chain Extension End Hardware: Combines the strength of grade 70 transport chain with the softness of polyester webbing - use rub rails or stake pockets to tie down your cargo without risking damage to the strap's webbing. 18" long with a 4" D-ring and clevis grab hook for quick and secure connections.
  • Corrosion-Resistant Hardware: The ratchet and chain extensions are both zinc-plated to resist rust.
  • Designed for Fast Tensioning: The ratchet has a long, wide handle - easy to grip for fast tensioning.
  • Industry-Compliant: This 4 inch strap is tagged and stenciled with break strength and working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.
  • Comprehensive Cargo Securement Supplies: Complete your tie down system with strap protection, D-rings, corner protectors


PRICE
$87.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 ft
Width4 in
Weight17.3 lbs
Ultimate Load Strength Weight Capacity16200 lbs
Working Load Weight Limit5400 lbs

Product Details

TypeRatchet Strap
MaterialPolyester Webbing
Package Quantity1
ColorRed
Manufacturers Part Number8520CE-RED
BrandUS Cargo Control
End FittingChain Extension