Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3790757

MPN #: 41GD40FH-Y

US Cargo Control Gear Driving Reverse Action Ratchet Strap with Flat Hooks, 4" x 40', Yellow

Product Description
This 4" x 40' Flat Hook Ergo Ratchet Straps transforms load securement with its innovative reverse-action design. Instead of pushing up to tighten, you pull down - using your arms and body weight for effortless tensioning that's significantly easier on your back, neck, and shoulders. An additional gear in the ratchet mechanism delivers powerful, controlled clamping force without the strain of traditional ratchets. The flat hook end provides a wide contact area that distributes force evenly when connecting to rub rails or trailer edges. Built for operators who value both safety and efficiency on every haul.

Reverse-Action Ratchet Strap Features:
  • Provides more gear clicks when the handle is in motion for superior tension control.
  • You can achieve nearly twice the tension on the strap with equal or less effort (tested in-house against a standard ratchet).
  • Convenient side knob lets you spin the mandrel to eliminate strap slack, streamlining webbing take-up and release.
  • Ratchet straps are a staple in the transportation industry - the polyester straps are rugged yet soft to protect your cargo, and the ratcheting mechanism makes it simple to achieve a tight, secure hold. The 4" polyester webbing offers superior strength with very little give and, unlike cam straps, ratchets don't rely solely on operator strength, so you can add the perfect amount of tension to the strap.

    HD Ratchet Strap Features:
    • Industrial-Grade Webbing: Webbing is thicker than most competitors, with more picks per inch.
    • Superior Abrasion-Resistance: Heat-sealed ends provide better resistance to abrasion, tearing, and cutting.
    • Corrosion-Resistant Ratchet: Zinc-plated ratchet with a long, wide handle for a better hold.
    • Heavy-Duty Wire Hooks: Stronger and more durable than standard S-hooks, perfect for D-rings, narrow anchor points, or applications where space is tight or the connection is harder to reach. Zinc-coating for corrosion-resistance.
    • Industry-Compliant: This 4 inch ratchet strap is tagged and stenciled with break strength and working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards. Learn more about proper load handling and securement in the WSTDA safety bulletins.


PRICE
$79.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 ft
Width4 in
Weight9 lbs
Ultimate Load Strength Weight Capacity16200 lbs
Working Load Weight Limit5400 lbs

Product Details

TypeRatchet Strap
MaterialPolyester Webbing
Package Quantity1
ColorYellow
Manufacturers Part Number41GD40FH-Y
BrandUS Cargo Control
End FittingFlat Hook