Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3790963

MPN #: 41GD50CE-Y

US Cargo Control Gear-Driving Reverse-Action Ratchet Strap with Chain Ends, 4'' x 50', Yellow

Product Description
4" x 50' Chain End Ergo Ratchet Straps: Load securement just got a whole lot safer and easier with our cutting-edge 4" x 50' reverse-action ratchet strap. Unlike traditional ratchets, this innovative strap tightens when you pull down, significantly reducing the effort required to achieve a secure hold. An additional gear in the ratchet's construction allows you to pull the ratchet handle down using your arms and body weight, eliminating the need to strain your back, neck, and shoulders by pushing up. This reduces the risk of injuries, promotes better posture, and ensures stable footing, particularly crucial in adverse weather conditions such as icy or snowy environments.

Reverse-Action Ratchet Strap Features:
  • Provides more gear clicks when the handle is in motion for superior tension control
  • You can achieve nearly twice the tension on the strap with equal or less effort (tested in-house against a standard ratchet)
  • Convenient side knob lets you spin the mandrel to eliminate strap slack, streamlining webbing take-up and release
  • Ratchet straps are a staple in the transportation industry - the polyester straps are rugged yet soft to protect your cargo, and the ratcheting mechanism makes it simple to achieve a tight, secure hold. The 4" polyester webbing offers superior strength with very little give and, unlike cam straps, ratchets don't rely solely on operator strength, so you can add the perfect amount of tension to the strap.
HD Ratchet Strap Features:
  • Industrial-Grade Webbing: Webbing is thicker than most competitors, with more picks per inch.
  • Superior Abrasion-Resistance: Heat-sealed ends provide better resistance to abrasion, tearing, and cutting.
  • Corrosion-Resistant Hardware: Zinc-plated chain extensions and ratchet with a long, wide handle for a better hold.
  • Industry-Compliant: This 4 inch ratchet strap is tagged and stenciled with break strength and working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.
  • Why Choose 3/8" Chain Extension End Hardware? Chain extensions allow you to combine the strength of grade 70 transport chain with the softness of polyester webbing. You can use the rub rails or stake pockets on your truck or trailer to tie down your cargo without risking damage to the webbing part of the strap. The extensions are 18" long with a 4" D-ring and clevis grab hook for quick and secure connections.
  • Comprehensive Cargo Securement Supplies: Complete your tie down system with strap protection, D-rings, corner protectors


PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Width4 in
Weight12 lbs
Ultimate Load Strength Weight Capacity16200 lbs
Working Load Weight Limit5400 lbs

Product Details

TypeGear-Driving Ratchet
MaterialPolyester Webbing
Package Quantity1
ColorYellow
Manufacturers Part Number41GD50CE-Y
BrandUS Cargo Control
End FittingChain Extension