Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB1583490

MPN #: OZ2GBT

OZ Lifting OZ2GBT Geared Beam Trolley 2 Ton Capacity

Product Description
OZ Lifting Geared Beam Trolley, 2 Ton Capacity

GEARED BEAM TROLLEY - The Geared Beam Trolley is designed for the user who has a precision lift and needs the ability to move slowly across the beam with the least amount of sway, the precision ball bearing trolley wheels make it easy to maneuver heavy loads into position at any given point along the I, S, or W beam. The GBT has anti drop plates, double baked enamel paint, with individual test certifications, and serial numbers for complete traceability.

FEATURES and BENEFITS
  • Lightweight robust construction
  • Fits to most I, S, and W-Beams
  • Durable baked enamel paint protection
  • Gearing provides positive load positioning along the beam
  • Precision ball bearing trolley wheels
  • Anti-drop plate
  • Stainless steel ID tag
  • Individual test certificate & serial number


PRICE
$475.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-5/8 in
Width11-13/16 in
Height11-1/4 in
Weight Capacity4000 lbs
Weight62 lbs
Dimension K3.35 in
Dimension A15.63 in
Beam Width3-1/2 to 8 in
Flange Width3-1/2 to 8 in
Dimension B11.81 in
Dimension L0.56 in
Dimension J1.42 in
Dimension I0.79 in
Min Radius Curve3.6 ft
Dimension D6.34 in
Dimension E5 in
Dimension F3.55 in
Wheel Diameter5 in
Dimension C11.26 in
Bail Opening2.37 x 1.42 in
Dimension H2.37 in
Head Room6-1/3 in
Dimension G5.71 in

Product Details

Assembly RequiredNo
MaterialSteel
OperationManual
Manufacturers Part NumberOZ2GBT
BrandOZ Lifting Products
TypeGeared Trolley
ColorYellow
Package Quantity1

Warranty

Warranty5 yr