These trollies are dependable, easy, and safe to use. Designed to easily adjust to the width of virtually any S, H, W, and M type I-beam. Width is adjusted with manual screw mechanism. Includes locking ring to prevent trolley width from changing accidentally. Manual screw mechanism may also be tightened to prevent trolley from moving (similar to a Beam Clamp). Each trolley includes four rollers with sealed bearings for long life. A lifting eye is located at the bottom of the trolley for attaching a hoist (sold separately). Steel construction and painted finish.
Quick Install Manual Trolley QIT-4 4000 Lb. Capacity
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Weight Capacity | 4000 lbs |
| Weight | 16 lbs |
| Head Room | 10.000 in |
| Beam Width | 3 to 7-1/2 in |
Product Details
| Type | Standard Trolley |
| Material | Steel |
| Operation | Manual |
| Color | Blue |
| Manufacturers Part Number | QIT-4 |
| Brand | Vestil |
Related Products
JET® HDT Series Manual Trolley, 11,000 Lbs. Cap. JET® HDT Series manual trolleys are available in capacities from 1/2 ton to 5 Tons. They are designed for low maintenance, trouble free use on wide flange H-beams, standard I-beams or curved track. Each JET® Manual Trolley conforms to OSHA regulations, and ANSI / ASME standards Durability Welded all-steel frame and powder coat finish provide maximum durability and protection Built-in bumper guards on the side plates increase safety and extend trolley life Hardened steel wheels and double sealed lubricated ball bearings provide smooth ...
JET® HDT Series Manual Trolley, 4400 Lbs. Cap. JET® HDT Series manual trolleys are available in capacities from 1/2 ton to 5 Tons. They are designed for low maintenance, trouble free use on wide flange H-beams, standard I-beams or curved track. Each JET® Manual Trolley conforms to OSHA regulations, and ANSI / ASME standards Durability Welded all-steel frame and powder coat finish provide maximum durability and protection Built-in bumper guards on the side plates increase safety and extend trolley life Hardened steel wheels and double sealed lubricated ball bearings provide smooth movement ...
Designed to be quickly installed on virtually any S, H, W and M type I-beams, this trolley offers easy width adjustment by rotating the center lifting eye rod clockwise or counterclockwise. The eye rod screw cannot be rotated once a hoist is attached, preventing the trolley width from accidentally being changed. Trolley is constructed using high-strength steel with a durable enamel finish.Standard Trolley offers free-floating movement along the I-beam.
This low profile manual trolley has been designed to quickly install on virtually any S, H, W and M type I-beam. The width of the trolley is adjusted by rotating the center rod with lifting eye clockwise or counterclockwise. Once the hoist (not included) is attached, the center rod cannot be rotated which prevents the trolley width from accidentally changing. This geared trolley is ideal for when precise positioning of the trolley is required. It includes four (4) rollers with sealed bearings for long life. A lifting eye is located at the bottom of the trolley for attaching a hoist (not ...
JET® PT Series Heavy Duty Manual Trolley, 3300 Lbs. Cap. JET® PT Series heavy duty manual trolleys are available in capacities from 1/2 ton to 10 Tons. Built with heavy gauge steel for increased durability, the large steel wheels and thicker bearings provide smooth movement on a variety of beams. The built in bumper guards increase user safety and extend the life of the trolley. Each JET® Manual Trolley conforms to OSHA regulations, and ANSI / ASME standards Durability Welded heavy gauge steel frame and powder coat finish provide maximum durability and protection Hardened large steel ...