- Stainless Steel Type 304 Construction
- Anti-Drop Plate for Corrosion Resistance
- Stainless Steel ID Tag
- Fits to most I, S, and W-Beams
- Precision Ball Bearing Trolley Wheels
- Individual Test Certificate and Serial Number with food grade lubricant
- Standards - CE, ASME/ANSI B30.17, ASME/ANSI B30.16, AS1418.2(For use with manual or powered hoists)
OZ Lifting Products Stainless Steel Push Beam Trolley, 3 Ton Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,249.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-9/16 in |
| Width | 12-3/4 in |
| Height | 12-15/16 in |
| Weight Capacity | 6000 lbs |
| Weight | 81.6 lbs |
| Max Flange Thickness | 1-5/16 in |
| Beam Width | 4 to 8 in |
| Flange Width | 4 to 8 in |
| Min Radius Curve | 4-1/4 |
Product Details
| Assembly Required | No |
| Type | Push Beam Trolley |
| Color | Silver |
| Series | Stainless |
| Material | Stainless Steel |
| Operation | Manual |
| Package Quantity | 1 |
| Manufacturers Part Number | OZSS3PBT |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 1 yr |