Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
OZ Lifting Products

Model # :WBB1583485

MPN #: OZ3PBT

OZ Lifting OZ3PBT Push Beam Trolley 3 Ton Capacity

Product Description
OZ Lifting Push Beam Trolley, 3 Ton Capacity

PUSH BEAM TROLLEY - This lightweight robust all steel Trolley features super quick adjustment, precision ball bearing trolley wheels, and anti-drop plate with a durable baked enamel finish. It carries its own Stainless Steel I.D. tag and comes with an individual test certificate and serial number. The Push Beam Trolley continues to be a top seller in the lifting and rigging industry.

FEATURES and BENEFITS
  • Lightweight robust construction
  • Fits to most I, S, and W-Beams
  • Durable baked enamel paint protection
  • Precision ball bearing trolley wheels
  • Anti-drop plate
  • Stainless steel ID tag
  • Individual test certificate & serial number


PRICE
$435.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-5/16 in
Width13-9/16 in
Height13-1/4 in
Weight Capacity6000 lbs
Weight82 lbs
Dimension K3.94 in
Dimension A14.31 in
Beam Width4-1/3 to 12 in
Flange Width4 to 8 in
Dimension B13.58 in
Dimension L0.63 in
Dimension J1.78 in
Dimension I1.03 in
Min Radius Curve4.226 ft
Dimension D7.28 in
Dimension E5.79 in
Dimension F4.34 in
Wheel Diameter5.79 in
Dimension C13.23 in
Bail Opening2.96 x 1.78 in
Dimension H2.96 in
Head Room7-1/3 in
Dimension G7.09 in

Product Details

Assembly RequiredNo
MaterialSteel
OperationManual
Manufacturers Part NumberOZ3PBT
BrandOZ Lifting Products
TypeStandard Trolley
ColorYellow
Package Quantity1

Warranty

Warranty5 yr