Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB234571

MPN #: M1125220.00

Leeson M1125220.00, 1/8 HP, 61 RPM, 12VDC, TENV, P300, 29:1 Ratio, 113 In-Lbs

Product Description
DC Gearmotor with Parallel Shaft. 1/8HP, 61 RPM, Gear Ratio 29 to 1, Overhung Load 267 Pounds, 113 Lb. In. Full Load Torque, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 30 Frame, 12V, Name Plate Amps 10.4.

Unit is totally enclosed, permanent magnet DC gearmotor, performance matched for continuous duty. Features precision machined in-line steel gears, with a first stage steel helical gear followed by spur-type gears. Lubrication is permanent semi-fluid grease, reducing possibility of leakage. Output shafts have needle bearings for high load capacities. Shafts are hardened steel. Conduit box not included with motor.

Designed for mounting at any angle, but shaft up with motor below should be avoided to prevent leakage of lubricant into the motor should the motor's shaft seal fail. Overhung load capacities shown are at center of output shaft. The motor's stall torque exceeds recommended full load torques. A current limiting device such as an SCR control should be used to prevent damage. Model 300 gearmotors have the same mounting dimensions as Bison's 300 and many Dayton gearmotors


PRICE
$809.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight12 lbs
Overhung Load267 lbs

Product Details

Output Torque113 lb-in
Gearhead/Shaft TypeParallel
Manufacturers Part NumberM1125220.00
EnclosureTENV
Service Factor1
Gearmotor RPM61 rpm
BrandLeeson
Ratio To 129
Insulation ClassF
Horsepower1/8 HP
SeriesP300
Horsepower Range1/11 to 1/8 HP
RotationReversible °
Enclosure TypeTotally Enclosed
Voltage12 V
Full Load Amps10.4 A
Frame MaterialSteel
Type & Frame StyleP302-30
DutyContinuous
RPM Range0-1000 rpm
Ambient Temperature40 °C

Compliance & Certifications

CSA CertifiedYes
ULYes