- Dimensions: 40mm x 62mm x 22mm x 40mm (Wi)
- Extended Inner Ring eliminating need for locational spacers
- Single Fracture Design
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
GEG 40ES Spherical Plain Bearing, Metric, Extended Inner Ring
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$62.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 68.2 mm |
| Width | 68.2 mm |
| Depth | 68.2 mm |
| Height | 22 mm |
| Weight | 0.8 lbs |
| Outside Dimension (D) | 62Mm |
| Ball Diameter (dk) | 53Mm |
| Bore (D) | 40Mm in |
| Static Load | 495 N |
| Width (C) | 22Mm |
| Width (B) | 40Mm |
Product Details
| Dynamic Load (kN) | 99 |
| Series | GEG Series |
| Common Interchanges | MB35E, GE40LO, GE40BN-A |
| Manufacturers Part Number | GEG 40ES |
| Max Angle of Misalignment | 4 |
| Brand | Bearings Limited |