- Dimensions: 70mm x 105mm x 40mm x 70mm (Wi)
- Extended Inner Ring eliminating need for locational spacers
- Single Fracture Design
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
GEG 70ES Spherical Plain Bearing, Metric, Extended Inner Ring
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 115.5 mm |
| Width | 115.5 mm |
| Depth | 115.5 mm |
| Height | 40 mm |
| Weight | 4 lbs |
| Outside Dimension (D) | 105Mm |
| Ball Diameter (dk) | 92Mm |
| Bore (D) | 70Mm in |
| Static Load | 1560 N |
| Width (C) | 40Mm |
| Width (B) | 70Mm |
Product Details
| Dynamic Load (kN) | 313 |
| Series | GEG Series |
| Common Interchanges | MB60E, GE70LO, GE70BN-A |
| Manufacturers Part Number | GEG 70ES |
| Max Angle of Misalignment | 4 |
| Brand | Bearings Limited |