- Dimensions: 80mm x 130mm x 50mm x 75mm (Wi)
- Wider Inner Ring & larger OD - Capable of greater misalignment
- Single Fracture Design
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
GEH 80ES Spherical Plain Bearing, Metric, Heavy Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$395.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 143 mm |
| Width | 143 mm |
| Depth | 143 mm |
| Height | 50 mm |
| Weight | 9 lbs |
| Outside Dimension (D) | 130Mm |
| Ball Diameter (dk) | 115Mm |
| Bore (D) | 80Mm in |
| Static Load | 2440 N |
| Width (C) | 50Mm |
| Width (B) | 75Mm |
Product Details
| Dynamic Load (kN) | 488 |
| Series | GEH Series |
| Common Interchanges | MBH8090, 80FSH130, GE80FO, GE80GS |
| Manufacturers Part Number | GEH 80ES |
| Max Angle of Misalignment | 14 |
| Brand | Bearings Limited |