Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergotron

Model # :WBB265075

MPN #: 45-246-026

Ergotron® LX Wall Keyboard Arm, Polished Aluminum

Product Description
Don't overlook your keyboard when designing an ergonomic workstation. Ergotron's LX Wall Mount Keyboard Arm, often paired with an LX Wall Mount LCD Arm, builds a complete ergonomic space for you to own each workday. Type freely on the no-shake, stable platform that easily adjusts to the most comfortable working height. The back-tilt keyboard tray keeps wrists neutral for comfortable typing, while helping prevent common office injuries.

Features:
  • LX Wall Mount Keyboard Arm (polished aluminum)
  • Includes LX arm, extension, keyboard tray, mouse tray, wall mount base, mouse holder, wrist rest
  • Arm can be used with or without the extension
  • Quality Tested: 10,000-cycle test applied to lift mechanism, ensuring years of trouble-free height adjustment
  • Polished aluminum construction offers greater durability and enhanced aesthetics
  • Snap-fit cap secures interface of arms to extensions for greater stability
  • Mounting Options: Attaches directly to sturdy vertical surfaces. Where applicable, install to wood stud. Also attaches to Wall Track using bracket 97-091 (order separately)
  • Fasteners for direct attachment to wood/metal studs or concrete surface are not included - customer supplied
  • Base includes theft deterrent anchor holes for cable locks
  • This product is certified in compliance with indoor air quality standards defined by ANSI/BIFMA pertaining to emissions of VOC (volatile organic compounds)
  • Product Weight: 9.0 lbs (4.1 kg)
  • Warranty: Ten (10) years
PRICE
$529.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity5 lbs
Weight9 lbs
Keyboard Tray (W x D)18.34"W x 9.5"D
Lift13" in
Extension35 in

Product Details

Assembly RequiredYes
TypeWall Mount
ColorSilver
Tilt80° °
StyleArticulating
Mounting LocationWall
Display TypeSingle Monitor
MaterialAluminum
DescriptionWall Keyboard Arm
Package Quantity1
Manufacturers Part Number45-246-026
Pan360° °
BrandErgotron

Warranty

Warranty10 yr