Alliance® Brites® Pic Pac Rubber Bands, Assorted Sizes/Brite Colors, 1.5 oz. Box
Write a Review
|
Questions & Answers (0)
Product Description
Rubber bands include the six most popular sizes, color-coded by size for quick, easy use. Dispenser box fits in desk drawer tray, preventing bands from getting tangled with desk contents. Rubber bands are sustainable and biodegradable.
PRICE
$3.13
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Assorted in |
| Width | Assorted in |
| Size | Assorted |
Product Details
| Material | Rubber |
| Package Quantity | 1 Pack |
| Description | Pic Pac Rubber Band |
| Color | Assorted |
| Manufacturers Part Number | ALL07706 |
| Brand | Alliance |