OIC Translucent Push Pins - 0.50" Length - 200 / Pack - Assorted
Write a Review
|
Questions & Answers (0)
Product Description
OIC Translucent Push Pins - 0.50" Length, 0.25" Diameter - 200 / Pack - Assorted
Translucent Pushpins are precision crafted with a 3/8" hardened steel point. Heads are 1/2" in length and 1/4" in diameter. Vibrant colors brighten bulletin boards and attract attention. Assorted colors include clear, blue, purple, red and green. Pushpins are packed in a reusable storage tub.
Translucent Pushpins are precision crafted with a 3/8" hardened steel point. Heads are 1/2" in length and 1/4" in diameter. Vibrant colors brighten bulletin boards and attract attention. Assorted colors include clear, blue, purple, red and green. Pushpins are packed in a reusable storage tub.
PRICE
$5.60
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Board Type | Accessory |
| Package Quantity | 200/Pack |
| Description | Translucent Push Pins |
| Manufacturers Part Number | 35710 |
| Accessory Type | Push Pins |
| Magnetic | No |
| Indoor/Outdoor | Indoor |
| Brand | OIC |