BI-TORQ 1" 2-Way CPVC Ball Valve W/Spring Ret. Pneum. Actuator
Write a Review
|
Questions & Answers (0)
Product Description
The IV-3PS-10-52-SR ball valve comes complete with both threaded and socket end options. This version features a full port, true union CPVC ball valve with TFE seats and EPDM seals. (Options for both BUNA and Viton seals are available for media compatibility.) The valve has a pressure rating to 235 PSI at a temperature rating of +73°F. The CPVC body is suitable for chemical, industrial, irrigation, or pool and spa applications .This version comes complete with a PN-52-SR spring return (air-to-open, spring to fail close) pneumatic actuator sized for 80PSI air supply.
PRICE
$709.00
2
2
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/8 in |
| Width | 3.17 in |
| Height | 6-43/64 in |
| Valve Size | 1 in |
| Diameter | 2 in |
Product Details
| End Connections | Socket |
| Actuator | Pneumatic |
| Body Material | CPVC |
| Type of Actuation | Spring-Return |
| Material | PVC, Aluminum |
| Valve Type | Ball |
| Actuated or Manual | Actuated |
| Number of Ports | 2-Way |
| Package Quantity | 1 |
| Manufacturers Part Number | IV-3PS-10-52-SR |
| Brand | Bi-Torq |