Bagcraft QF10 Interfolded Dry Wax Deli Paper, 10-1/4"L x 10"W, White, Pack of 6000
Write a Review
|
Questions & Answers (0)
Product Description
Moisture-resistant dry wax coating keeps paper strong, even when wet. Versatile design allows you to use it as food wrap, scale sheet, pick-up sheet or basket liner. Pop-up box and interfolded-sheet packaging simplifies dispensing.
PRICE
$149.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/4 |
| Width | 10 in |
| Size | 10" x 10-1/4" |
Product Details
| Style | Pop-Up |
| Type | Wax Paper |
| Made in the USA | Yes |
| Material | Paper |
| Package Quantity | 6000 |
| Description | QF10 Interfolded Dry Wax Deli Paper |
| Color | White |
| Manufacturers Part Number | P011010 |
| Brand | Bagcraft |