Dixie Hot Paper Cups, 8 Oz., 1,000/Carton, White/Nature Design
Write a Review
|
Questions & Answers (0)
Product Description
Dixie Hot Paper Cups, 6 Oz., 1,000/Carton, White/Nature Design
Bring a contemporary look to your hot beverage service with paper cups featuring the eye-catching Pathways design that is based on nature's beauty. Ideal for samples and espresso drinks. Cups are poly-lined to protect against soak-through and offer durable sidewall strength. Hot cups are compostable in commercial composting facilities.
Bring a contemporary look to your hot beverage service with paper cups featuring the eye-catching Pathways design that is based on nature's beauty. Ideal for samples and espresso drinks. Cups are poly-lined to protect against soak-through and offer durable sidewall strength. Hot cups are compostable in commercial composting facilities.
PRICE
$145.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Pathway Design |
| Type | Hot/Cold Beverage Cups |
| Capacity | 8 oz |
| Material | Paper |
| Package Quantity | 1000 |
| Description | Hot Paper Cups |
| Color | White |
| Manufacturers Part Number | DXE2338PATH |
| Brand | Dixie |