Bagcraft Grease Resistant Paper Wraps and Liners, 14"L x 14"W, White, Pack of 4000
Write a Review
|
Questions & Answers (0)
Product Description
Excellent low-cost, low-waste alternative to paper cartons and plastic containers. Grease-resistant paper provides stain protection. Ideal for use as sandwich wrap or basket liner.
PRICE
$169.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 |
| Width | 14 in |
| Size | 14" x 14" |
Product Details
| Style | Foil Sheets |
| Type | Grease Resistant |
| Made in the USA | Yes |
| Material | Paper |
| Package Quantity | 4000 |
| Color | White |
| Manufacturers Part Number | P057014 |
| Brand | Bagcraft |