PURELL® SF607 Instant Hand Sanitizer Foam, 1,200 mL Refill, Fragrance-Free, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
PURELL® SF607 Hand Sanitizer Foam is 1,200 mL Refills for PURELL® LTX-12 Dispenser. This is an alcohol-free formulation. PURELL® SF607 Hand Sanitizer Foam kills 99.99% of most common germs that may cause illness. Compatible with vinyl, nitrile and latex gloves.
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Foam |
| Scent | Fragrance Free |
| Capacity | 1200ML ml |
| Package Type | Refill Bottle |
| Package Quantity | 2 |
| Description | Instant Foam Hand Sanitizer Refill |
| Color | Clear |
| Manufacturers Part Number | 1902-02 |
| For Use With | 1920-04 |
| Brand | Purell |