Promote well-being with PURELL® Advanced Hand Sanitizer Foam. The luxurious foam is gentle on skin and dries quickly while killing 99.99% of germs that may cause illness. This soothing foam formulation clings to hands for mess-free sanitizing using only high-quality, dye-free ingredients. Foam formulation also includes nourishing conditioners that are clinically proven to help maintain skin health. Seven out of 10 people surveyed say that companies that provide PURELL® products give them a positive impression of the establishment. Ounce for ounce, PURELL® Advanced Hand Sanitizer formulations outperform other leading hand sanitizers. So, for a proven and trusted solution for your facility, rely on America's #1 brand of hand sanitizer.
PURELL® Advanced Hand Sanitizer Foam, For ES6 Dispensers, 1,200 mL Refill, , Clean Scent 2/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Foam |
| Scent | Clean |
| Capacity | 1200ML ml |
| Package Type | Refill Bottle |
| Package Quantity | 2 |
| Description | Advanced Foam Hand Sanitizer For ES6 Dispensers |
| Color | Clear |
| Manufacturers Part Number | 6453-02 |
| For Use With | ES6 Sanitizer Dispensers |
| Brand | Purell |