Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB3234074

MPN #: 8505

Exair® Intellistat® Ion Air Nozzle, 24 VDC, 1/4" NPT Air Inlet, Blue

Product Description
The patented† Intellistat® Ion Air Nozzle produces ionized compressed air to neutralize static and remove troublesome particulates during clean processes, test procedures and sensitive assembly work. With a ±30 volt balance the Intellistat was designed to use minimal compressed air while delivering precise blow-off and exceptional static decay rates capable of reducing 1000 volts to less than 100 in under one second. A low voltage transformer converting 120V or 240V to 24V assures electrical safety, while Exair's® engineered air nozzle meets OSHA compressed air standards. Including a compact stainless steel adjustable mounting bracket, the Intellistat Ion Air Nozzle can be mounted to benchtops and machine frames, for example, to provide hands-free operation when needing both hands to package, test or assemble parts and products. The Intellistat Ion Air Nozzle is designed with other convenient features including a 6mm push-in air connection, and green and red LEDs which indicate proper functionality. It is a dependable and low maintenance solution made of durable dissipative polycarbonate for applications requiring non-conductivity such as circuit board or electronic manufacturing. The ionized compressed air and design are ideal for sterile environments such as laboratories, clean rooms or for scientific testing facilities.

Applications:
  • Precision parts assembly
  • Maintain charge neutrality in laboratory processes
  • Remove particles from parts and surfaces in clean environments
  • Printed circuit board manufacturing
  • Maintain cleanliness during electronics manufacturing, assembly and testing
  • Eliminate electrostatic discharge
  • Remove debris from medical products
  • Clean glass containers, slides and lenses
Advantages
  • Mountable, hands-free operation
  • Rapid static decay
  • Low voltage operation
  • Quick change emitter point
  • OSHA safe air outlet
  • LED indicators for proper and improper functionality


PRICE
$979.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-3/4
Height5-5/8 in

Product Details

Thrust1.6 lb-ft
MaterialAluminum
SCFM5.8
Package Quantity1
ColorBlue
Manufacturers Part Number8505
PSI80 psi
Max PSI100 psi
Noise Output81 dBA
BrandExair