Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB3234187

MPN #: 8292

Exair® Gen4® Ion Air Cannon™ System

Product Description
Exair's® Gen4® Ion Air Cannon and Gen4 Power Supply includes the Model 7960 selectable voltage power supply (115VAC/230VAC, 50/60Hz). The Gen4 Ion Air Cannon neutralizes static electricity and cleans at distances up to 15 feet (4.6m) with no moving parts. It is ideal for those hard to reach spaces or confined areas that require a concentrated flow of static eliminating ions. With an optional pressure regulator, the air volume and velocity are infinitely adjustable over a wide range, for light to heavy duty applications.

Applications:
  • Bag opening - form and fill
  • Clean and neutralize parts
  • Neutralizing shrink wrap
  • Cleaning molded parts
  • Removing static on assemblies
  • Neutralizing slitting operations
  • Package cleaning
  • Container neutralization
Advantages
  • Low air consumption
  • Rapid static decay
  • Quiet
  • Effective up to 15 feet (4.6m)
  • Shockless, non-radioactive
  • Compact, rugged, easy to install
  • Intake can be ducted
  • No moving parts - low maintenance
  • Variable force and flow


PRICE
$1,425.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

MaterialAluminum
SCFM15.5
Package Quantity1
ColorBlack/Silver
Manufacturers Part Number8292
PSI80 psi
Max PSI120 psi
Noise Output72 dBA
BrandExair