- AJC® Brand replacement compatible with a Generac 0D4575 Generator Battery
- Voltage: 12 (12 Volts)
- Capacity: 33Ah
- Terminals: NB
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 7.7 inches
- Width: 5.11 inches
- Height: 6.3 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Disclaimer:Our products are not affiliated with or authorized by Generac.
AJC® Generac 0D4575 12V 33Ah Generator Battery
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-5/7 in |
| Width | 5 in |
| Height | 6-2/7 in |
| Weight | 23.1 lbs |
Product Details
| Type | Generator Battery |
| Voltage | 12 V |
| Terminals | NB |
| Package Quantity | 1 |
| Manufacturers Part Number | AJC-D35S-X-0-136083 |
| DC Welding Amps | 33 A |
| Compatible Part/Model Number | GENERAC-0D4575 |
| Brand | AJC Battery |
Warranty
| Warranty | 1 yr |