Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
General Wire

Model # :WBB213997

MPN #: P-S92-E

General Wire Speedrooter 92 Drain/Sewer Cleaning Machine with 100' x 5/8" Cable & Cutter Set

Product Description
The Speedrooter 92 has root cutting power plus the ability to do small drain work. For smaller lines, you switch to a drum that holds 1/2" cable (avialable separately), a job that takes less than a minute. Just loosen three knobs, swing the motor to the side, and lift off the drum. The power cable feed drives 3/4", 5/8", and 1/2" cables and has the pulling power to get your cable out of the line even on long, tough jobs. To adjust for 3/4" or 5/8" cables, you simply turn the knob on top of the feed. The screwdriver stays in the tool box. Getting to and from the job is easier because the Speedrooter 92 has big ten-inch wheels, V-belt stair climbers to get up and down stairs easier, and a loading wheel mounted on the handle to help you lift the machine into a truck. This lean but tough machine can really take a beating, with extra bracing at key stress points. The drum is supported front and back for longer bearing wear and smoother operation. The large drum has a see-through inner cage, so that the operator quickly can tell how much cable is left in the drum. Standard equipment also includes a Ground Fault Circuit Interrupter and an "Off" position on the reverse switch, so the machine won't start if the pedal is pressed accidentally.

PRICE
$2,969.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth22 in
Height41 in
Weight220 lbs
For Use with Pipe Size2 to 10 in
Max Cable Length200 ft
Wheel Diameter10 in

Product Details

TypeAutofeed
Horsepower1/2 HP
Rotations per Minute170 rpm
SeriesSpeedrooter
For Use WithSeptic Lines & Main, Storm, & Building Drains
Wheel TypeSemi-Pneumatic
Includes100 ft. x 5/8” Cable, Power Cable Feed, Guide Tube,
DescriptionSpeedrooter 92 w/100' x 5/8" Cable
Cables Included100' x 5/8"
Manufacturers Part NumberP-S92-E
Cables Capacity100' of 5/8" or 3/4"
BrandGeneral Wire