General Wire Drain-Rooter PH Drain/Sewer Cleaning Machine with 50' x 5/16" Cable & Cutter Set
Write a Review
|
Questions & Answers (0)
Product Description
Equipped with a variable speed power cable feed and variable speed motor, the Drain-Rooter PH makes drain cleaning jobs cleaner and easier. The Drain-Rooter PH feeds and retrieves the cable at up to 16 feet per minute. A four-foot guide hose eliminates cable whipping, dirty fixtures, and messy floors. The guide tube doubles as a feed control. It allows operator to feed or retrieve the cable with a simple flick of the wrist. The drum speed can be varied by changing the pressure on the foot pedal, making it easier to thread the boring head through strainers. The Drain-Rooter PH can be operated in both vertical and horizontal positions to get closer to the drain opening. A quick-change cartridge system allows you to switch to different diameter cables without pulling the old cable out of the drum.
PRICE
$1,075.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 13-1/2 in |
| Height | 15 in |
| Weight | 34 lbs |
| For Use with Pipe Size | 1-1/4 to 3 in |
| Max Cable Length | 3/8" Cable: 35 ft, 1/4 & 5/16" Cable: 50 ft |
| Cables Included | 50' x 5/16" |
Product Details
| Type | Autofeed |
| Rotations per Minute | 0-500 rpm |
| Amperage | 3.2 A |
| Series | Drain-Rooter |
| For Use With | Sinks, Bathtubs, & Roofstacks |
| Includes | Cable & Cutter Set |
| Description | Drain-Rooter w/ 50'x5/16" Cable & Cutter Set |
| Package Quantity | 1 |
| Manufacturers Part Number | PH-DR-B |
| Cables Capacity | 50' of 1/4" or 5/16", 35' of 3/8" |
| Brand | General Wire |