Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3786615

MPN #: 3973-22

Milwaukee® M18™ 120’ Mid-Stiff Modular Pipeline Inspection System

Product Description
Our M18™120' Mid-Stiff Pipeline Inspection System delivers the clearest image, easiest inspections for 2"-6" sewer lines up to 120'. Featuring the industry's shortest 25 mm HDR self-leveling camera head, and the ability to digitally zoom up to 4X and pan, technicians can now see more in drain lines than ever before. Our HDR self-leveling camera heads allow you to see both up close and further down line with superior clarity, reducing washed out areas and highlights detail in dark conditions. Our pitch sensing feature reads and displays pitch on screen for easier diagnosis and more effective reporting. With the system's compact design and removable backpack straps, transportation to any roof, drain, crawl space or cleanout has never been easier. Powered by M18™ REDLITHIUM™ 5.0 batteries, the M18™500GB Control Hub powers the reels, stores recordings, and easily swaps between reel sizes delivering unmatched system versatility. Capture, create, and share custom photos and videos from one of our compatible Pipeline Inspection viewing devices or directly from a tablet or mobile device for faster sharing of findings. This sewer line camera is also equipped with ONE-KEY™ Technology, providing you with the ability to track the tool's location, manage it in inventory, and lock the tool out to help protect your investment.

Includes:
  • M18™ & M12™ Rapid Charger
  • Carrying Strap
  • Lead Clamp
  • Grounding Stake
  • Barrel Skids
  • Star Skids
  • Tablet Mount


PRICE
$8,549.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29-1/2 in
Width22 in
Height18-1/4 in
Weight45.2 lbs
For Use with Pipe SizeM18 in
Camera Diameter25 mm in

Product Details

TypeInspection System
IncludesInspection Reel, Control Hub, Battery, Charger, Carrying Strap, Lead Clamp
ColorRed/Black
Manufacturers Part Number3973-22
Sonde Frequency512/640 HZ, 33kHz
BrandMilwaukee