Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air-Care

Model # :WBB2369815

MPN #: FG0090

Air-Care DuctMaster III Air Duct Cleaning Machine

Product Description
Air-Care DuctMaster III Air Duct Cleaning Machine

The DuctMaster cleans air ducts efficiently with the ease of the remote control. No cable to worry about. 7 piece dryer vent cleaning kit included.

Key Features
  • Inlet Hoses: 3" dia. x 12' hose with cuffs 1.5" x 35' hose, brush and motor assembly.
  • Filtration: 1st and 2nd stage (dual stage) 20 gallon disposable bag filter 3rd stage electrostatic air filter 4th stage HEPA filter.
  • Remote Control: Infrared handheld with Pocket or belt clip. Uses 9 volt battery (included). Dual IR LED transmitters and Dual IR receiver sensors.


PRICE
$5,599.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width21 in
Height38 in
Weight91 lbs

Product Details

RPM2000 rpm
CFM340 CFM
ColorBlue
Number of Speeds1
Amperage7 A
Hertz60 Hz
Voltage9V Battery V
IncludesBrush Motor, Brush Bristles, Power Cord, Remote Control and Dryer Vent Kit
MaterialPolypropylene
Phase3
DescriptionDuctMaster III Air Duct Cleaning Machine
Manufacturers Part NumberFG0090
BrandAir-Care

Warranty

Warranty2 yr