Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forbest Products

Model # :WBB3145741

MPN #: FB-PIC3288TA-200

Forbest Sewer Camera System w/ 10" LCD Monitor & 200'L Cable

Product Description
This 3288TA model with a stiffer 9mm fiberglass cable that features your heavy-duty jobs. A footage counter to gauge distance of the push cable, and our bigger 1.5" C40 camera with self-levelling and 512Hz Sonde Transmitter. Get the most information and accuracy with each job.

Features:
  • Clear 10" LCD Monitor with Dual USB & SD Card Recording
  • Anti Glare Screen Visor
  • Microphone for Voice Over Recording
  • 1.5"(40 mm) C40 Self-Levelling Detachable Waterproof Color Camera Head with Built-in LED Lights
  • Detachable Spring Kits, XSoft, Soft, Hard
  • Built-In 512 Hz Sonde Transmitter (Pairs with 512Hz Locator)
  • 3/8" (9mm) of 200 Ft. Fiberglass Cable & Reel with Meter Counter
  • Heavy Duty Waterproof Case, Portable Design to Hold Cable and Reel
  • Rechargeable 6600mA Li-ion Battery Lasting 4 Hours
  • Included Power/Battery Adapter and Interchangeable Skids for Easy Traversing Through Pipelines
  • One Year Limited Mfg. Warranty


PRICE
$5,075.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Camera Diameter40 mm in

Product Details

Battery TypeRechargeable 6600mA Lithium-Ion
TypeSewer Camera
IncludesPower/Battery Adapter, Interchangeable Skids for Easy Traversing Through Pipelines
StorageSD Card & USB Drive
ColorMulti-Colored
Series3288TA
Battery Life Hours4 Hours
Manufacturers Part NumberFB-PIC3288TA-200
Sonde Frequency512 Hz
BrandForbest Products

Warranty

Warranty1 Year Limited