Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




General Wire

Model # :WBB213967

MPN #: JRCS

General Wire 8 Piece Cutter Set for 3/8" & 1/2" Cables Used on Sewerooter T-3 Machine

Product Description
(LE-1) 13" Flexible Leader - Attach to 1/2" wire rope center snakes to go through "P"traps and other close bends. (AH) Arrow Head - Starting Drill. (1-1/2UC) 1-1/2" U-Cutter - For cutting and scraping. (2SCB, 3SCB, and 4SCB) 2", 3", and 4" Side Cutter Blade - (3SCB and 4SCB) 3" and 4" Side Cutter Blade (2 piece set) - For cutting and scraping. (3RSB) 3" Rotary Saw Blade (Two Piece Set) - For cutting and scraping., (RTR-1) Small Corkscrew Retrieving Tool - For removing loose objects.

PRICE
$115.95

Min. purchase quantity is 2
2
2
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs

Product Details

Type8 Piece
IncludesArrow Head, 1-1/2 U-Cutter, 2, 3 & 4 Side Cutter Blades, 3 & 4 Rotary Saw Blades
MaterialSteel
Package Quantity1
SeriesJRCS
Manufacturers Part NumberJRCS
For Use WithP-T3-A, P-T3-D
BrandGeneral Wire