Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




General Wire

Model # :WBB213872

MPN #: I-95

General Wire Sectional Machine Without Cable

Product Description
Here's a sectional cable machine that drives 7/8" and 5/8" sections - or even 5/16" cables for small drain work. You switch from 7/8" to 5/8" and back by repositioning the chuck cone. No adapter required. Attach a small drum to the back of the machine to drive smaller cables. The I-95 gives you power and convenience. The motor is a 1/3 hp capacitor type, so it delivers plenty of torque to the cables. Yet, as soon as you lift the drive handle, the cable stops rotating, so there's no additional torque build up. You also use the drive handle to carry the machine. And when it's in position on the job, its four point base gives it rock-solid stability. A cutter holder is attached to the back of the I-95, so your cutting heads are always with the machine. A Ground Fault Circuit Interrupter is standard equipment. Clear 1-1/2" - 2" lines with 5/16" x 25' cable. Clear 2" - 3" lines up to 125 feet long with 5/8" x 7-1/2' sections, or 4" lines up to 150 feet long with 7/8" x 15' sections.

PRICE
$2,049.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth14 in
Height17 in
Weight39 lbs

Product Details

Horsepower1/3 HP
IncludesNo Cable
Rotations per Minute400 rpm
Package Quantity1
DescriptionI-95 w/ No Cable
SeriesI-95
Manufacturers Part NumberI-95
BrandGeneral Wire