General Wire Power-Vee™ Basic Unit with 25' x 1/4" Down Head Power Cable Feed
Write a Review
|
Questions & Answers (0)
Product Description
When working under sinks or in other awkward places, the Power-Vee™ is like having an extra hand. Just squeeze the feed lever, and three offset rollers in the automatic feed grip the cable and drive it into the line. It's easy to use. To feed the cable, start the Power-Vee™ motor and squeeze the feed lever; to retract, reverse the motor and squeeze. The Power-Vee™ feeds 3/8" cable at 16 feet per minute. The Power-Vee™ handles 1/4" through 3/8" cables without any need for adjustment. Squeezing the feed lever brings the rollers into solid contact with the cable, with minimum effort by the operator. Our Dyna-Thrust™ bearing system helps carry the weight of the drum, significantly reducing wear on the motor shaft bearing and extending the life of the tool. Also adding to the Power-Vee™'s durability is the heavy-gauge stamped aluminum drum. Of course the cables are Flexicore® - with an integral wire rope center. Nobody makes cables like General. The Power-Vee™ includes Quick-Change Cable Cartridges and tough left-wound Flexicore® wire rope center cables.
PRICE
$409.99
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 9-1/2 in |
| Height | 12-1/2 in |
| Weight | 13 lbs |
| For Use with Pipe Size | 1-1/4 to 3 in |
| Max Cable Length | 3/8" Cable: 35 ft, 1/4 & 5/16" Cable: 50 ft |
| Cables Included | 25' x 1/4" Down Head Cable |
Product Details
| Type | Automatic |
| Rotations per Minute | 0-500 rpm |
| Amperage | 3.2 A |
| Series | Power-Vee |
| For Use With | Sinks, Bathtubs, & Roofstacks |
| Includes | Cable |
| Material | Aluminum |
| Description | Power-Vee w/ 25'x1/4" Down Head Cable |
| Manufacturers Part Number | PV-F |
| Cables Capacity | 50' of 1/4" or 5/16", 35' of 3/8" |
| Brand | General Wire |