Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




General Wire

Model # :WBB213889

MPN #: D-25-2-A

General Wire Manual Hand Unit with 25' x 5/16" Down Head Cable

Product Description
Patented collet chuck tightens firmly on cable with just a quarter turn. No chance of damaging the sink as there is with a thumb screw. Durable steel container can hold 35 ft. of 3/8" or 50 ft. of smaller diameter cables.

PRICE
$229.95

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth8-3/4 in
Height8-3/4 in
Weight10 lbs
For Use with Pipe Size1-1/4 to 3 in
Cables Included25' x 5/16"

Product Details

TypeHand Unit
SeriesD-25
IncludesDown Head Cable
MaterialHigh Impact Plastic
Description25'x5/16" Down Head Cable
Package Quantity1
Manufacturers Part NumberD-25-2-A
Cables Capacity50' of 1/4" or 5/16", 35' of 3/8"
BrandGeneral Wire