Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3211355

MPN #: 7000047500

Scotch® 924 ATG Adhesive Transfer Tape, 1/2" x 36 yd, 2 mil, Clear - Pkg Qty 72

Product Description
Scotch® ATG Adhesive Transfer Tape 924 quickly and permanently bonds a wide variety of materials including uncoated and coated paper, card stock, paper board, matting, lightweight fabrics, foils, flexible plastics and foam board. Offering high adhesion and excellent UV resistance, it easily bonds to difficult, varied and textured surfaces, including areas with high humidity and sunlight.

Offers Quick Adhesion and Excellent UV Resistance Designed for general purpose applications, our Scotch® ATG Adhesive Transfer Tape 924 bonds a wide variety of similar and dissimilar materials such as metals, glass, wood, papers, paints and many plastics. It offers high adhesion that creates a permanent bond, good solvent resistance and excellent UV resistance. The adhesive can stick to difficult, varied and textured surfaces, including areas with high humidity and exposed to sunlight. Reverse wound on 1-inch diameter core for use in Scotch® ATG Applicators.

Recommended Applications:
  • Bond mat board in picture frames and dust covers
  • Menus, invitations, table tents, cards
  • Commercial print assembly
  • Point of purchase, promotional displays and inserts
Aggressive 3M™ Adhesive 400 Offers Consistently Strong Bond Our Scotch® ATG Adhesive Transfer Tape 924 features 3M™ Adhesive 400, a medium-firm pressure sensitive acrylic adhesive system. It features an excellent balance of good initial adhesion and good shear holding power. The formulation gives 3M™ Adhesive 400 a consistently strong bond across a range of temperatures. A thin, tough, polyester film carrier between the adhesive layers improves the handling and strength of the tape. By using a robust 55 lb. densified kraft paper release liner, this tape provides reliable performance for industrial applications, such as die-cutting and automated dispenser

Features:
  • Powerful Adhesive Performance: Provides immediate and permanent bonds with high adhesion, good shear-holding power, and UV resistance - all while remaining low odor
  • Adaptable To A Variety Of Surfaces: Adheres to difficult, varied, and textured surfaces for versatile general-purpose use
  • A Complete Solution: This tape is designed for use with Scotch® ATG Adhesive Applicators for quick and controlled application without mess or cleanup


PRICE
$720.00  Sold in packages of 72 / $10.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width1/2 in
Thickness2 mil

Product Details

TypeDispenser Rolls
MaterialDensified Kraft Paper
Package Quantity72
DescriptionAdhesive Transfer Tape
ColorClear
Series924
Manufacturers Part Number7000047500
BrandScotch