Tork® Cleaning Cloth, 8.46 x 16.13, White, 100 Wipes/Box, 10 Boxes/Carton
Write a Review
|
Questions & Answers (0)
Product Description
The Tork® Cleaning Cloth is a soft and flexible multipurpose cleaning cloth that is suitable for janitorial and industrial use. Strong texture for excellent oil and water absorption. Meets your cleaning needs due to suitability with most solvents and detergents. Reusable, strong, durable wiper-excellent rental towel and rag replacement. exelCLEAN® technology for a fast professional cleaning result.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-7/16 in |
| Size | 16-1/8" x 8-7/16" |
Product Details
| Type | Multipurpose Cleaning Cloths |
| Color | White |
| Application | General Purpose |
| Number of Sheets | 100 |
| Size Type | 100 Wipes/Box |
| Material | Spunlace |
| Package Quantity | 10 |
| Description | Cleaning Cloth |
| Manufacturers Part Number | 510176 |
| Brand | Tork |
| Absorbency | Moderate |