Kimtech* Kimwipes* Delicate Task Wipes, by Kimberly Clark, are an obvious choice when your work requires delicate, light-duty wipes to handle precise tasks. With a legacy of more than 60 years of being the go-to wipe for cleaning surfaces, parts, instruments in labs, laboratory lenses, and medical offices, these wipes easily clean liquids, dust and small particles. Plus, the anti-static dispensing design reduces electrostatic discharge. As a business owner, these wipes are an efficient choice, thanks to the waste-reducing, one-at-a-time dispensing in the Pop-Up* Box.
Kimtech Kimwipes, Delicate Task Wipers, 1-Ply, 4.4x8.4, Unscented, White, 286/BX, 60 Boxes/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$309.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4-2/5" x 8-2/5" |
Product Details
| Style | 2 Ply |
| Type | Towels & Wipes-Delicate Task Wipe |
| Number of Sheets | 16800 |
| Size Type | 286 Wipes/Box |
| Material | Tissue |
| Package Quantity | 60 Boxes/Carton |
| Description | Kimwipes Delicate Task Wipers |
| Color | White |
| Application | Delicate Task |
| Manufacturers Part Number | KCC 34155 |
| Brand | Kimtech |