Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mobile Patient Lift

Model # :WBB3798876

MPN #: MP-P01

Mobile Patient Lift Bridge Bath Lift Electric Reclining Bathtub Lift,Safe Transfers,315 lb. Capacity

Product Description
Six powerful suction cups anchor the lift firmly to the tub floor during every use, and the emergency stop feature adds an additional layer of safety throughout the entire process.

As a fall recovery lift, the Bridge gives caregivers a controlled, non manual way to assist someone who has fallen and cannot stand without help. Rather than pulling, dragging, or risking injury through manual lifting, caregivers simply position the Bridge beside the fallen individual and use the powered raising motion to smoothly bring them from the floor to a seated or more upright position. This makes the Bridge an essential home safety device for seniors, individuals with balance issues, or anyone at elevated fall risk.

Weighing just 26 pounds with a 315 pound weight capacity, the Bridge is strong enough for daily use yet light enough for a single caregiver to move, reposition, or store with ease. The adjustable seat height, removable padded seat cushion, wide transfer flaps, and waterproof remote make it one of the most versatile and practical patient care tools available for home use.

The Bridge Bath Lift is ideal for seniors, individuals recovering from hip, knee, or back surgery, people with limited mobility or balance disorders, and caregivers looking for a safer, more independent alternative to manual bathing and fall recovery assistance. It restores dignity, reduces caregiver strain, and brings confidence back to two of the most important moments in daily care.

Features:
  • Easy Sliding Transfer Into The Tub: wide side flaps create a stable bridged surface across both edges of the tub, allowing users to sit down, swing their legs in, and slide smoothly onto the lift without struggling or losing balance.
  • Powered Lowering And Raising: with the waterproof hand control, users can safely lower themselves to the bottom of the tub and rise back up with steady, controlled movement, eliminating strain on the knees, hips, and back.
  • Reclines For Full Relaxation: once fully lowered, the seat reclines up to 54 degrees, letting users soak comfortably, unwind, and enjoy a therapeutic bathing experience rather than feeling restricted or upright.
  • Strong And Lightweight Design: despite weighing only 26 pounds, the Bridge Bath Lift supports up to 315 pounds, making it one of the most stable and versatile bathtub lifts available.
  • Adjustable Height For Most Bathtubs: the lift's adjustable height range helps it fit a wide variety of tub sizes and depths, ensuring optimal position and stability in nearly any bathroom.
  • Secure Suction Cup Stability: large suction cups keep the lift firmly anchored to the tub floor, reducing slipping and providing a predictable, safe bathing experience every time.
  • Waterproof Hand Control: allows users or caregivers to operate the lift confidently even while wet, maintaining safety and ease of use throughout the entire bathing process.
  • Emergency Stop For Added Safety: an integrated emergency button stops the lift instantly if needed, giving users and caregivers peace of mind during bathing.
  • Lift For Fall Recovery Support: in addition to bathing, the Bridge Bath Lift can help caregivers safely raise someone who has fallen, reducing dangerous manual lifting and supporting safer recovery.
  • Tool Free Assembly And Removal: sets up in minutes without installation or bathroom modifications, and can be removed easily for cleaning or shared bathroom use.


PRICE
$419.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width17 in
Weight Capacity315
SizeUniversal

Product Details

TypeBathtub Lift
ColorWhite
StyleUniversal
MaterialMolded Plastic
Package Quantity1
DescriptionBridge Bath Lift
Manufacturers Part NumberMP-P01
DesignBathtub Lift
BrandMobile Patient Lift