- 24" x 24"
- 3 Ply filtrates to 0.5 microns
Novatek General Purpose Filter Kit For Novair 2000, 11-1/2"L x 24"W x 24" H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$315.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11.5 in |
| Width | 24 in |
| Height | 24 in |
| Weight | 21 lbs |
Product Details
| Type | General Purpose Filter Kit |
| Purification % | to 0.5 microns |
| Filtration | Nuisance mic |
| Manufacturers Part Number | F4000 |
| For Use With | Novair 2000 |
| Brand | Novatek |