Air-Care Replacement HEPA Filter For Bio-Cart, 24"W x 4-11/16"D x 18"H
Write a Review
|
Questions & Answers (0)
Product Description
The Air-Care Bio Cart HEPA Replacement Filter is a genuine replacement HEPA filter for the Air-Care Bio Cart HEPA Mobile Dust Containment Kit. This HEPA filter removes 99.97 percent of airborne irritants as small as 0.3 microns. For 2012, 2012V and TurboJet Max I and II, TurboJet and SuperMAX. This filter replaces part # F0046.
PRICE
$249.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 4-11/16 in |
| Height | 18 in |
Product Details
| Filtration Type | HEPA |
| Type | HEPA Filter |
| Purification % | 99.97 at 0.3 micron |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | F0059 |
| For Use With | Bio-Cart Containtment Carts |
| Brand | Air-Care |