Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Corepoint Scientific

Model # :WBB2352281

MPN #: FR301WWW-0GP

CorePoint Scientific General Purpose Flammable Storage Refrigerator, 30 Cu. Ft.

Product Description
General Purpose Flammable Storage Refrigerators meet NFPA and OSHA guidelines 45 and 70 for the refrigerated storage of flammable (volatile) materials in general laboratory work areas. There are no electrical components located in the interior of the unit and the compressor's electrical components have been sealed in a vapor-proof enclosure for additional safety.

There are no electrical components located in the interior of the unit and the compressors electrical components have been sealed in a vapor-proof enclosure for additional safety. These units are NOT designed for use in environments where volatile/explosive conditions could potentially exist.

Features:
  • 30 Cu. Ft. Capacity
  • One solid swing door, right hinged, not reversible
  • Mechanical thermostat
  • Adjustable Operating Temperature Range: 1°C to 10°C
  • Five adjustable shelves
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Heavy duty door handle
  • Leveling legs
  • Probe access port (3/8")
  • White textured cabinet and door
  • High density urethane foam cabinet and door insulation
  • CFC-free refrigerant (R404a), foam insulation and packaging
  • One year parts and labor warranty
  • Exterior Dimensions: 35 -3/4"W x 35 -1/2"D x 72-1/2"H
  • Cycle defrost
  • 115V, 60Hz, 6 Amps, 1/3 HP
  • UL/C-UL Listed
  • Units meet NFPA guidelines 45 and 70


PRICE
$6,799.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35-3/4 in
Depth35-1/2 in
Height72-1/2 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Number of Adjustable ShelvesYes
Door TypeSolid
Defrost TypeCycle
Chamber Color FamilyWhite
Number of Shelves5
Manufacturers Part NumberFR301WWW-0GP
BrandCorepoint Scientific
TypeFlammable Storage Refrigerator
Horsepower1/3 HP
ColorWhite
Amperage6 A
Hertz60 Hz
CastersNo
Temperature Range1 to 10 °C
StyleUpright
Commercially ListedNo
Capacity30 ft³
Number of Doors1
Voltage115 V
DescriptionGeneral Purpose Flammable Storage Refrigerator
Door StyleSwing Door
Refrigerant TypeR404a

Warranty

Warranty1 Year on Parts & Labor

Compliance & Certifications

CertificationsUL/C-UL Listed
ADA CompliantNo