Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Corepoint Scientific

Model # :WBB2274374

MPN #: PF041WWW-0M

CorePoint Scientific General Purpose Freestanding Undercounter Freezer, 4 Cu.Ft.

Product Description
The General Purpose Freestanding Undercounter Refrigerator and Freezer are intended for general purpose applications only where precise temperature control and maintenance are not essential and there are no requirements for temperature alarms. The General Purpose Freestanding Undercounter Freezer features a manual defrost operating system to limit product-damaging temperature spikes found in auto defrost units. Periodic manual defrosting is required.

NOTE: Freestanding Models require 4" of clearance around the back and sides of the unit for proper ventilation.

Features:
  • 4 Cu. Ft. Capacity
  • One solid swing door, right hinged
  • White powder-coated steel exterior and interior
  • Mechanical thermostat
  • Adjustable operating temperature range: -15°C to -25°C
  • Recessed door handle
  • Probe access port (3/8")
  • White cabinet door
  • Manual defrost freezer
  • Levelling legs
  • High density urethane foam cabinet and door insulation
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • HFC- Free refrigerant (R600a)
  • One year parts and labor warranty
  • UL/C-UL listed


PRICE
$1,315.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-1/2 in
Depth22-1/4 in
Height32-3/4 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Number of Adjustable ShelvesNo
Door TypeSolid
Door SwingRHD
Defrost TypeManual
Chamber Color FamilyWhite
Number of Shelves2
Phase1PH
Manufacturers Part NumberPF041WWW-0M
BrandCorepoint Scientific
TypeMedical and Lab Freezer
ColorWhite
Hertz60 Hz
CastersNo
Temperature Range-15 to -25 °C
StyleUndercounter
Capacity4.0 ft³
Number of Doors1
Voltage115 V
DescriptionGeneral Purpose Undercounter Freezer
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty1 Year on Parts & Labor

Compliance & Certifications

CertificationsUL/C-UL Listed
ADA CompliantNo