Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Corepoint Scientific

Model # :WBB2348711

MPN #: GPF492SSS-0A

CorePoint Scientific General Purpose Freezer, 49 Cu. Ft., Stainless Steel, Solid Door

Product Description
CorePoint Scientific General Purpose Solid Door Stainless Steel Refrigerator with digital display microprocessor temperature controller. This unit features hydrocarbon natural refrigerants and sensor error alarm and remote alarm contacts.. Audible and visual high/low alarms and forced draft circulation are some of the features of this well rounded unit.

Features:
  • General Purpose Stainless Steel Freezer
  • 49 Cu. Ft. capacity
  • Two swing solid doors, self-closing, not reversible
  • 6 ea. Adjustable Shelves
  • Digital display microprocessor temperature controller
  • Adjustable operating temperature: -10°C to -20°C (14°F to -4°F)
  • Audible and visual Hi/Lo temperature alarm
  • 2 probes; 1 in air and 1 in sample bottle
  • Probe attached to evaporator for defrost termination sensing
  • Sensor error alarm
  • Continuous product (simulated) temperature display
  • Remote alarm contacts
  • Forced draft air circulation
  • Keyed door lock
  • Magnetic door gaskets for positive seal
  • Integrated door handle
  • LED interior lights are safety shielded and switch controlled
  • Probe access port (3/4")
  • Stainless steel exterior
  • White-powder coated aluminum interior with 304 stainless steel floor
  • Easily cleaned smooth interior
  • Hydrocarbon natural refrigerant (R290)
  • 2 year parts and labor warranty, plus an additional 3 year compressor parts warranty
  • Auto defrost
  • 4 swivel casters (5-3/4")
  • Exterior Dimensions: 54" W x 34-3/4" D x 83 1/4"H with casters; 771/2"H without casters
  • 115V, 60 Hz, 9 Amps, 3/4 HP
  • ETL listed


PRICE
$8,239.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Depth34-3/4 in
Height83-1/4 in

Product Details

Number of Adjustable ShelvesYes
Door TypeSolid
Defrost TypeAutomatic
Chamber Color FamilyWhite
Number of Shelves6
Manufacturers Part NumberGPF492SSS-0A
BrandCorepoint Scientific
TypeMedical and Lab Freezer
Shelf TypeWire
ColorStainless Steel
Hertz60 Hz
CastersYes
Temperature Range-10 to -20 °C
Cabinet MaterialStainless Steel
StyleUpright
Capacity49 ft³
Door MaterialStainless Steel
Number of Doors2
Voltage115 V
DescriptionGeneral Purpose Laboratory Stainless Steel Freezer
Door StyleSwing Door
Refrigerant TypeR290

Warranty

Warranty2 Years Parts & Labor, 3 Years Compressor Parts

Compliance & Certifications

CertificationsETL Listed
ADA CompliantNo