Century General Purpose Single Phase TEFC Motor, 2 HP, 1725 RPM, 208-230/115V, TEFC
Write a Review
|
Questions & Answers (0)
Product Description
Century, General Purpose Single Phase TEFC Motor, Capacitor Start, Capacitor Run, Single Or Dual Voltage, 2 hp, 1725 rpm, 1 speed, 208-230/115v, TEFC, 9.6-8.9/17.8 amp, Reversible Counterclockwise, Ball/Ball bearings
PRICE
$1,109.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.625 |
Product Details
| Horsepower | 2 HP |
| Frame | P56HC |
| Hertz | 60 Hz |
| Rotation | Reversible Counterclockwise ° |
| Motor RPM 60 Hertz | 1725 rpm |
| Thermal Protection | None |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid Base |
| Voltage | 208-230/115 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 9.6-8.9/17.8 A |
| Manufacturers Part Number | C832 |
| Duty | Continuous |
| Service Factor | 1.15 |
| Bearing Drive End | Ball/Ball |
| RPM Range | 1725 rpm |
| Brand | Century |
| Ambient Temperature | 40 °C |