Marathon General Purpose Single Phase TEFC Motor, 7 1/2 HP, 3465 RPM, 208-230V, TEFC
Write a Review
|
Questions & Answers (0)
Product Description
Marathon, General Purpose Single Phase TEFC Motor, Capacitor Start Capacitor Run, 7 1/2 hp, 3465 rpm, 1 speed, 208-230v, TEFC, 36.0-32.0 amp, Selective Counterclockwise, Ball/Ball bearings
PRICE
$2,219.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 112 |
| Shaft Diameter | 1.375 |
Product Details
| Efficiency | 81.5 |
| Horsepower | 7 1/2 HP |
| Efficiency Type | Premium Efficiency |
| Frame | 213T |
| Hertz | 60 Hz |
| Rotation | Selective Counterclockwise ° |
| Motor RPM 60 Hertz | 3465 rpm |
| Thermal Protection | No |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid Base |
| Voltage | 208-230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 36.0-32.0 A |
| Manufacturers Part Number | I224 |
| Duty | Continous |
| Service Factor | 1 |
| Bearing Drive End | Ball/Ball |
| RPM Range | 3465 rpm |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |