Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers Industrial Products

Model # :WBB3167678

MPN #: UCTS003

Checkers™ General Purpose Wheel Chock, Polyurethane, 10"L x 8"W x 6"H

Product Description
The Checkers™ general-purpose UCTS003 utility wheel chocks for ground vehicles are manufactured with highly durable, lightweight polyurethane and are trusted by fleets globally. These chocks are ideal for use with over-the-road trucks, trailers, pickups, and loading dock facilities. Their ribbed pyramid design grips the tire and road and will not cause tire or pavement damage. The chock design also allows either side to be positioned against tire. UCTS003 Wheel Chocks are built to suit a variety of applications in the construction, utility, and other commercial industries.

Features:
  • Durable polyurethane construction increases strength over comparable rubber chocks
  • Resists damage from UV, moisture, salt, and oils/chemicals
  • Grooved, stepped edges help grip and provide more tire traction
  • Eyebolt to use as a handle or connect with a rope
  • Up to a 20,000 lb. load capacity (up to 11% grade)


PRICE
$32.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width8 in
Height6 in
Weight3 lbs

Product Details

Assembly RequiredNo
TypeTruck, Trailer, & Car Wheel Chock
MaterialPolyurethane
Package Quantity1
ColorOrange
Manufacturers Part NumberUCTS003
BrandCheckers Industrial Products

Warranty

Warranty1 Year yr