General Wire Kinetic Ram Pipe Cleaner w/6" Rubber Cone, Four Expansion Plugs, Closet Attachment, Check Valve, Water Supply Hoses, Universal Faucet Adapter & Case
Here's a compact, lightweight tool for quickly opening clogged sinks, toilets, and tubs. It handles rust, grease, sediment, and scale in lines up through 4" in diameter.The Kinetic Water Ram uses a burst of compressed air that drives a shock wave (kinetic energy) through water to break up stoppage. It's particularly useful when the stoppage is on the far side of a drum trap or series of tight bends, since the shock wave can travel around bends without losing its force. The Kinetic Water Ram has a self-contained pump and pressure gauge, so you can hit the stoppage with just the rightamount of force. You get instant impact with no build-up of pressure in the plumbing system. The force is transmitted through water, so it's not affected by stacks or vents. The included toilet attachment (KR-CA) screws onto the front of the Kinetic water Ram and enables you to position the cone in the bowl to get a tighter seal. As a result, you can strike the blockage with greater impact and no splash back. Store the Kinetic Water Ram and its accessories in the carrying case.
General Wire KR-D-WC Kinetic Water Ram Manual Drain Cleaner W/Case
|
Questions & Answers (0)
Product Description
PRICE
$885.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 4-1/4 in |
| Height | 6-1/2 in |
| Weight | 9 lbs |
| For Use with Pipe Size | 1-1/4 to 4 in |
| Max Cable Length | 21 ft |
Product Details
| Series | Kinetic Water Ram |
| Includes | 4 & 6 Cones, 5 Plugs, 4 Extension Plugs, Check Valve, Supply Hose, Adapter, & Ca |
| Material | Steel |
| Package Quantity | 1 |
| Description | 4" & 6" Cones, 5 Plugs, 4 Extension Plugs, Check Valve, Supply Hose, Adapter |
| Manufacturers Part Number | KR-D-WC |
| Brand | General Wire |